Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 34 x 45 x 7 mm., TC, Nitrile Rubber
Mfr # 344507TC
Zoro # G7755146
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 34 mm
- Outside Dia. 45 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 344507TC
- Zoro # G7755146
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 34 mm |
Outside Dia. | 45 mm |
Width | 7 mm |
Outside Diameter | 45 mm |
Overall Width | 7 mm |
Inside Diameter | 34 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 34 mm, Outside Diameter 45 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Motor Assembly Grease PK36, L0034-094 (L0034-094)
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- CLIMAX METAL PRODUCTS 2C-062-S Two-Piece Clamping Collar (2C-062-S)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- DDS Shaft Seal, 40 x 55 x 10 mm., TC, Nitrile Rubber (405510TC)
- DDS Shaft Seal, 8 x 25 x 5 mm., TC, Nitrile Rubber (082508TC)
- DDS Shaft Seal, 12 x 35 x 7 mm., SC, Nitrile Rubber (123507SC)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.866.35TC)
- DDS Shaft Seal, 30 x 42 x 8 mm., Nitrile Rubber (304208TC)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5222.226.35SC)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 40mm ID x 62mm OD x 10mm Thick (OS-TCH-40X62X10)
- Dds Shaft Seals & Adapters