Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 320mm I. D., 350mm O. D.
Mfr # 32035018SA
Zoro # G5922189
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 320 mm
- Outside Dia. 350 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 32035018SA
- Zoro # G5922189
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 320 mm |
Outside Dia. | 350 mm |
Width | 18 mm |
Inside Diameter | 320 mm |
Overall Width | 18 mm |
Outside Diameter | 350 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 320 mm, Outside Diameter 350 mm, Overall Width 18 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Coil Tubing, OD 6mm, ID 4mm (TCU0604B-1)
- D&D Timing Belt, 3M, 9 x 354mm PL, T118 (354-3M-09)
- BESSEY Cross Bar, 13/16" For PVH3813 Bearing HTR (PVH 13/16)
- WESTWARD Pin Grease Coupler, 1/8in. NPT (F) (19XH28)
- DDS Shaft Seal, 50 x 72 x 7 mm., TCV, Fluoro Rubber (50727TCV)
- DDS Shaft Seal, 75 x 100 x 10 mm., Nitrile Rubber (7510010TC)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 10mm W (508010TA)
- DDS Shaft Seal, 105mm I. D., 130mm O. D. (10513013TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4580.9612.7SC)
- DDS Shaft Seal, 38 x 72 x 10 mm., TC, Nitrile Rubber (387210TC)
- Dds Motor Supplies