Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 320 x 350 x 15 mm., SCV, Fluoro Rubber
Mfr # 32035015SCV
Zoro # G7751110
product price: $1,355.99
/ea
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 320 mm
- Outside Dia. 350 mm
- Width 15 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 32035015SCV
- Zoro # G7751110
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 320 mm |
Outside Dia. | 350 mm |
Width | 15 mm |
Overall Width | 15 mm |
Outside Diameter | 350 mm |
Inside Diameter | 320 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
Number of Lips | 1 |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 320 mm, Outside Diameter 350 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (UCFL209-27)
- BESTORQ 5M Timing Belts, 1100-5M-15 (1100-5M-15)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFR3)
- DDS Shaft Seal, 100 x 125 x 12 mm., Nitrile Rubber (10012512TC)
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- DDS Shaft Seal, 60 x 80 x 12 mm., TCV, Fluoro Rubber (608012TCV)
- DDS Shaft Seal, 12.7mm I. D., 22.22mm O. D. (12.722.226.35TCV)
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- DDS Shaft Seal, 55mm I. D., 68mm O. D., 8mm W (55688SC)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- Dds Motor Supplies