Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber
Mfr # 325207SC
Zoro # G7755496
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 32 mm
- Outside Dia. 52 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 325207SC
- Zoro # G7755496
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 32 mm |
Outside Dia. | 52 mm |
Width | 7 mm |
Inside Diameter | 32 mm |
Overall Width | 7 mm |
Outside Diameter | 52 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 32 mm, Outside Diameter 52 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade Trolley Lubricant, 5 Gal. (FOODSAFE TROLLEY LUBE 46-005)
- DONALDSON Breather, Spin-On (P564424)
- CRC Elctrcl Silicone Lubricant, Aerosol, 10 Oz. (02094)
- SMC Straight, 5/16 in.x3/8 in., TubexTube (KQ2H09-11A)
- DDS Shaft Seal, 32 x 52 x 7 mm., Nitrile Rubber (325207TC)
- DDS Shaft Seal, 26 x 52 x 8 mm., TC, Nitrile Rubber (265208TC)
- DDS Shaft Seal, SC, 2.062in ID, Nitrile Rubber (IN52.3880.9611.43SC)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- DDS Shaft Seal, 60 x 85 x 10 mm., TC, Nitrile Rubber (608510TC)
- DDS Shaft Seal, 57.15mm I. D., 69.85mm O. D. (57.1569.859.52TC)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (304007TCN)
- Dds Motor Supplies