Shop All Shaft Seals & Adapters
This Product is Discontinued
Dds
Shaft Seal, 32 x 52 x 7 mm., Fluoro Rubber (Discontinued)
Mfr # 325207TCV
Zoro # G6132476
This Product is Discontinued
Key Features
- Seal Type Lip Seal
- Inside Dia. 32 mm
- Outside Dia. 52 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 325207TCV
- Zoro # G6132476
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 32 mm |
Outside Dia. | 52 mm |
Width | 7 mm |
Inside Diameter | 32 mm |
Outside Diameter | 52 mm |
Overall Width | 7 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Number of Lips | 2 |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
Seal Design | TC |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 32 mm, Outside Diameter 52 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Auto, FNPT3/4", Coupler 3/4", BR (6DF6-B)
- SPEEDAIRE Swivel Assembly (42PC78)
- CENTURY 6-1/2in. Dia. Vert. Cond. Fan Motor (H697V1)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF18 B)
- DDS Shaft Seal, TF, 50mm ID, Nitrile Rubber (507208TF)
- DDS Shaft Seal, 19mm I. D., 30mm O. D., 6.5mm W (19306.5TCV)
- DDS Shaft Seal, SCV, 48mm ID, Fluoro Rubber (4866.89.8SCV)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- DDS Shaft Seal, 30 x 42 x 8 mm., Nitrile Rubber (304208TC)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- Dds Motor Supplies