Shop All Shaft Seals & Adapters
This Product is Discontinued
Dds
Shaft Seal, 32 x 48 x 8 mm., Fluoro Rubber (Discontinued)
Mfr # 324808TCV
Zoro # G6132519
This Product is Discontinued
Key Features
- Inside Dia. 32 mm
- Outside Dia. 48 mm
- Lip Material Fluoro Rubber
- System of Measurement Metric
- Number of Lips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 324808TCV
- Zoro # G6132519
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 32 mm |
Outside Dia. | 48 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 32 mm |
Outside Diameter | 48 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
System of Measurement | Metric |
Number of Lips | 2 |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Seal Design | TC |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 32 mm, Outside Diameter 48 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B76 (B76)
- DAYTON Motor, PSC, 1/2 HP, 1100,115/230V, 48Y, OAO (4HZ61BG)
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (M1135234.00)
- ZORO SELECT V-Belt, A28 (51EU01)
- DDS Shaft Seal, 14 x 24 x 7 mm., Nitrile Rubber (142407TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (40556.5SC)
- DDS Shaft Seal, TF, 32mm ID, Nitrile Rubber (324207TF)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- DDS Shaft Seal, 95 x 110 x 10 mm., SCV, Fluoro Rubber (9511010SCV)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304707SC)
- Dds Motor Supplies