Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 32 x 45 x 4 mm., VC, Nitrile Rubber
Mfr # 32454VC
Zoro # G7755119
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 32 mm
- Outside Dia. 45 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 32454VC
- Zoro # G7755119
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 32 mm |
Outside Dia. | 45 mm |
Width | 4 mm |
Overall Width | 4 mm |
Inside Diameter | 32 mm |
Outside Diameter | 45 mm |
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 32 mm, Outside Diameter 45 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Bearings Mach. (RNA4903XL)
- TOMPKINS Hydraulic Fitting-Steel04MJ HEX HEAD PLUG (2408-04)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1800mm (SPB1800)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPTF (1341212C)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224211TC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304207TB)
- DDS Shaft Seal, 35 x 48 x 8 mm., Nitrile Rubber (354808TC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283505SC)
- DDS Shaft Seal, 65 x 85 x 13 mm., TCV, Fluoro Rubber (658513TCV)
- DDS Shaft Seal, 100 x 130 x 12 mm., Nitrile Rubber (10013012TC)
- Dds Motor Supplies