Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 300 x 332 x 16 mm., Nitrile Rubber
Mfr # 30033216SA
Zoro # G6132905
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 300 mm
- Outside Dia. 332 mm
- Width 16 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 30033216SA
- Zoro # G6132905
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 300 mm |
Outside Dia. | 332 mm |
Width | 16 mm |
Outside Diameter | 332 mm |
Overall Width | 16 mm |
Inside Diameter | 300 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 300 mm, Outside Diameter 332 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX425 Cogged V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L386)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-460/3)
- DDS Shaft Seal, SC, 38mm ID, Nitrile Rubber (388010SC)
- GATES 1473 mm Outside Length, 44 mm Top Width, 3 Ribs (3/A56)
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- DDS Shaft Seal, 45 x 60 x 10 mm., TC, Nitrile Rubber (456010TC)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (19.0531.756.35SC)
- DDS Shaft Seal, TC, 20mm ID, Nitrile Rubber (202805TC)
- DDS Shaft Seal, 7 x 14 x 4 mm., Nitrile Rubber (071404TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (407012TC)
- Dds Shaft Seals & Adapters