Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 30 x 38 x 7 mm., TC, Nitrile Rubber
Mfr # 30387TC
Zoro # G7754586
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- Outside Dia. 38 mm
- Width 7 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 30387TC
- Zoro # G7754586
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 38 mm |
Width | 7 mm |
Inside Diameter | 30 mm |
Overall Width | 7 mm |
Outside Diameter | 38 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 30 mm, Outside Diameter 38 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel02MP-04FPX (1404-02-04)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405507SC)
- IKO Linear Way, Roller Type Slide Unit, Maintenance Free (MXS15C1PS2)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- DDS Shaft Seal, 20 x 28 x 4 mm., Nitrile Rubber (202804TC)
- DDS Shaft Seal, 95 x 110 x 10 mm., SCV, Fluoro Rubber (9511010SCV)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406010TC)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223206SB)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355410TC)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- Dds Motor Supplies