Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 295mm I. D., 335mm O. D.
Mfr # 29533518SA
Zoro # G5909552
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 295 mm
- Outside Dia. 335 mm
- Width 18 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 29533518SA
- Zoro # G5909552
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 295 mm |
Outside Dia. | 335 mm |
Width | 18 mm |
Outside Diameter | 335 mm |
Overall Width | 18 mm |
Inside Diameter | 295 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 295 mm, Outside Diameter 335 mm, Overall Width 18 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Multipurpose Lubricant, Green, 1 Gal. (02028)
- PRIMEFIT Automotive Style 3-Way Round Manifold w/ 3 Couplers, Plug (M1401A-5)
- ARROW PNEUMATICS Muffler, Steel, 1/2" Air Inlet, BSP (ASP-4BS)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6213ZZ)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164010TC)
- DDS Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber (40628TC)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142807SB)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4553.974.76SC)
- DDS Shaft Seal, 95 x 125 x 12 mm., Nitrile Rubber (9512512TC)
- DDS Shaft Seal, 30 x 52 x 7 mm., Nitrile Rubber (305207TC)
- Dds Motor Supplies