Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 280mm I. D., 310mm O. D.
Mfr # 28031016SA
Zoro # G5938383
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 280 mm
- Outside Dia. 310 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 28031016SA
- Zoro # G5938383
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 280 mm |
Outside Dia. | 310 mm |
Width | 16 mm |
Inside Diameter | 280 mm |
Overall Width | 16 mm |
Outside Diameter | 310 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 280 mm, Outside Diameter 310 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 3/8" (5803S)
- REELCRAFT 50 ft. 10/3 Extension Cord Reel 30.0 A Amps 0 Outlets (L 5750 103 X)
- OETIKER Hose Clamp, SS, Nom.Size. 13/32 In., PK100 (16700006-100)
- DDS Shaft Seal, 55 x 72 x 10 mm., TC, Nitrile Rubber (557210TC)
- DDS Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber (19.53006TCNV)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- DDS Shaft Seal, 250 x 280 x 15 mm., Nitrile Rubber (25028015TC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163007SC)
- Dds Motor Supplies