Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 280 x 320 x 20 mm., Nitrile Rubber
Mfr # 28032020TC
Zoro # G6133009
original price:
$146.91
8% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 280 mm
- Outside Dia. 320 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 28032020TC
- Zoro # G6133009
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 280 mm |
Outside Dia. | 320 mm |
Width | 20 mm |
Overall Width | 20 mm |
Outside Diameter | 320 mm |
Inside Diameter | 280 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 280 mm, Outside Diameter 320 mm, Overall Width 20 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #8624 (8624)
- CP CHICAGO PNEUMATIC THROTTLE VALVE KIT (8940169994)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/16-20 (4401-4S)
- D&D 147" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B144)
- DDS Shaft Seal, 28 x 45 x 7 mm., SCV, Fluoro Rubber (28457SCV)
- DDS Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber (13016013TCV)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- DDS Shaft Seal, 22 x 42 x 7 mm., TC, Nitrile Rubber (22427TC)
- DDS Shaft Seal, 50mm I. D., 90mm O. D., 13mm W (509013SC)
- Dds Motor Supplies