Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber
Mfr # 28527TC
Zoro # G7754699
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 28 mm
- Outside Dia. 52 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 28527TC
- Zoro # G7754699
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 28 mm |
Outside Dia. | 52 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 52 mm |
Inside Diameter | 28 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 28 mm, Outside Diameter 52 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 30" - AX30 (AX30)
- INGERSOLL-RAND Pinion Gear (LA2-A552-1.7)
- ZORO SELECT QD Bushing, Series SF, Bore 1-7/8 In (SF178)
- WESTWARD Grease Zerk Extractr, Threaded, 3-27/64"L (52NZ91)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- DDS Shaft Seal, TCV, 16mm ID, Fluoro Rubber (163006TCV)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (183207SC)
- DDS Shaft Seal, 90 x 110 x 8 mm., TCV, Fluoro Rubber (901108TCV)
- DDS Shaft Seal, 90 x 110 x 12 mm., SCV, Fluoro Rubber (9011012SCV)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- TIMKEN Manual Transmission Input Shaft Seal, 7412S (7412S)
- Dds Shaft Seals & Adapters