Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 28 x 43 x 7 mm., TC, Nitrile Rubber
Mfr # 28437TC
Zoro # G7754498
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 28 mm
- Outside Dia. 43 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Seal Design TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 28437TC
- Zoro # G7754498
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 28 mm |
Outside Dia. | 43 mm |
Width | 7 mm |
Outside Diameter | 43 mm |
Overall Width | 7 mm |
Inside Diameter | 28 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 28 mm, Outside Diameter 43 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1854 mm Outside Length, 17 mm Top Width, 1 Ribs (BX70)
- MILTON G Style Coupler, 3/8" FNPT, PK5 (1813)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X050)
- DDS Shaft Seal, SF, 55mm ID, Nitrile Rubber (558013SF)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (387212TC)
- DDS Shaft Seal, 50mm I. D., 90mm O. D., 13mm W (509013SC)
- DDS Shaft Seal, SB, 30mm ID, Nitrile Rubber (304308SB)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408012TC)
- Dds Motor Supplies