Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 28 x 40 x 7 mm., SC, Nitrile Rubber
Mfr # 28407SC
Zoro # G7754260
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 28 mm
- Outside Dia. 40 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 28407SC
- Zoro # G7754260
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 28 mm |
Outside Dia. | 40 mm |
Width | 7 mm |
Outside Diameter | 40 mm |
Overall Width | 7 mm |
Inside Diameter | 28 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 28 mm, Outside Diameter 40 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Cross-Over Relief Valve (SAE Ports) (HCR050SAE)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC, CFM: 61 (A249SS-024-D)
- SKF Needle Brgs, #HK0912 (HK0912)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGAP)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- DDS Shaft Seal, SF, 35mm ID, Nitrile Rubber (355507SF)
- DDS Shaft Seal, 70 x 90 x 10 mm., Fluoro Rubber (709010TCV)
- DDS Shaft Seal, 8 x 20 x 5 mm., Nitrile Rubber (082005TC)
- DDS Shaft Seal, 250 x 280 x 15 mm., Fluoro Rubber (25028015TCV)
- DDS Shaft Seal, SA, 35mm ID, Nitrile Rubber (356210SA)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (54X73X11 CRW1 R)
- Dds Motor Supplies