Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 275mm I. D., 310mm O. D.
Mfr # 27531016SA
Zoro # G5906813
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 275 mm
- Outside Dia. 310 mm
- Width 16 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 27531016SA
- Zoro # G5906813
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 275 mm |
Outside Dia. | 310 mm |
Width | 16 mm |
Overall Width | 16 mm |
Outside Diameter | 310 mm |
Inside Diameter | 275 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 275 mm, Outside Diameter 310 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z301)
- BANDO Auto Hdpf Raw Edge Cog, Hdpf5480 (HDPF5480)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-10-41)
- HYDROMAXX 1"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF100050)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (459010SC)
- DDS Shaft Seal, TC, 0.625in ID, Nitrile Rubber (15.8731.756.35TC)
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- DDS Shaft Seal, SC, 10mm ID, Nitrile Rubber (101605SC)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (141803VG)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162707TC)
- DDS Shaft Seal, 180 x 220 x 15 mm., SCV, Fluoro Rubber (18022015SCV)
- Dds Motor Supplies