Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 270mm I. D., 310mm O. D.
Mfr # 27031015SC
Zoro # G5917060
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 270 mm
- Outside Dia. 310 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 27031015SC
- Zoro # G5917060
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 270 mm |
Outside Dia. | 310 mm |
Width | 15 mm |
Overall Width | 15 mm |
Inside Diameter | 270 mm |
Outside Diameter | 310 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 270 mm, Outside Diameter 310 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304707SC)
- ENERPAC A14, 5 ton RC Cylinder Attachment, Flat Base (A14)
- LUBRIPLATE Fmo-900-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Gear Boxes And Recirculating Systems (L0884-057)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1/2" ID, 1" ODx50ft. (BH1/2X1X50)
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- DDS Shaft Seal, 20 x 28 x 4 mm., Nitrile Rubber (202804TC)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DDS Shaft Seal, TB, 1.062in ID, Nitrile Rubber (IN26.9842.867.93TB)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, SC, 32mm ID, Nitrile Rubber (325510SC)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- Dds Shaft Seals & Adapters