Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 265mm I. D., 300mm O. D.
Mfr # 26530016SA
Zoro # G5907857
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 265 mm
- Outside Dia. 300 mm
- Width 16 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 26530016SA
- Zoro # G5907857
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 265 mm |
Outside Dia. | 300 mm |
Width | 16 mm |
Outside Diameter | 300 mm |
Overall Width | 16 mm |
Inside Diameter | 265 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 265 mm, Outside Diameter 300 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SP-16-F)
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- CLIMAX METAL PRODUCTS C-062 Set Screw Collar (C-062)
- CLESCO BSB-081118 Bronze Sleeve Bearing 3 Pack (BSB-081118X3)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406307TC)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- DDS Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber (40628TC)
- DDS Shaft Seal, 12 x 30 x 7 mm., SC, Nitrile Rubber (12307SC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162505TC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304210TCV)
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- Dds Motor Supplies