Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 265 x 290 x 16 mm., SCV, Fluoro Rubber
Mfr # 26529016SCV
Zoro # G7751077
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 265 mm
- Outside Dia. 290 mm
- Width 16 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 26529016SCV
- Zoro # G7751077
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 265 mm |
Outside Dia. | 290 mm |
Width | 16 mm |
Overall Width | 16 mm |
Outside Diameter | 290 mm |
Inside Diameter | 265 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Number of Lips | 1 |
Spring Reinforcement | Yes |
Case Coating | None |
System of Measurement | Metric |
Seal Design | SC |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 265 mm, Outside Diameter 290 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-10-8)
- OIL SAFE Storage Lid, HDPE, Orange (100106)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160MA010A, Suction, 10 micron (ZX-0160MA010A)
- GATES O-Ring For Flange Fitting, G60898-0016 (G60898-0016)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- DDS Shaft Seal, 38 x 58 x 10 mm., TC, Nitrile Rubber (385810TC)
- DDS Shaft Seal, 70 x 100 x 10 mm., Nitrile Rubber (7010010TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DDS Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber (608212TC)
- CTA MANUFACTURING Ford Crank Damper/Holder 2.5L 2.3L & 2.0L (5043)
- Dds Shaft Seals & Adapters