Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 26 x 52 x 8 mm., TC, Nitrile Rubber
Mfr # 26528TC
Zoro # G7754321
original price:
$5.68
5% off
new price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 26 mm
- Outside Dia. 52 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Spring Reinforcement Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 26528TC
- Zoro # G7754321
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 26 mm |
Outside Dia. | 52 mm |
Width | 8 mm |
Inside Diameter | 26 mm |
Outside Diameter | 52 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 26 mm, Outside Diameter 52 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 14.1 oz Di-Electric Grease Can Translucent White (91016)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (UQC1102)
- MASTER PNEUMATIC REG 1 W/ INT CHECK (R180M-8E)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 2 5V 465 SDS (2 5V 465 SDS)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (142005VG)
- DDS Shaft Seal, VG, 50mm ID, Nitrile Rubber (506205VG)
- DDS Shaft Seal, SB, 205mm ID, Nitrile Rubber (20523015SB)
- DDS Shaft Seal, 190 x 220 x 15 mm., Nitrile Rubber (19022015TC)
- DDS Shaft Seal, VG, 16mm ID, Nitrile Rubber (162003VG)
- DDS Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber (357210TC)
- SKF Shaft Seal, 30 x 42 x 7 mm., HMS5, Nitrile Rubber (30X42X7 HMS5 RG)
- Dds Shaft Seals & Adapters