Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 26 x 52 x 10 mm., TCV, Fluoro Rubber
Mfr # 265210TCV
Zoro # G7754306
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 26 mm
- Outside Dia. 52 mm
- Width 10 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 265210TCV
- Zoro # G7754306
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 26 mm |
Outside Dia. | 52 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 26 mm |
Outside Diameter | 52 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Number of Lips | 2 |
Seal Design | TC |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Case Coating | None |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 26 mm, Outside Diameter 52 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Chain Lube, Boron Nitride Additive, 10 oz. (300493)
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (A110/4L1120)
- DODGE Setscrew Ball Bearings, SCAH Air Handling, Pillow Block, P2B-SCAH-103 (056663 P2B-SCAH-103)
- CENTURY Water Circulator Motor, NEMA/IEC, CCW (HW2024B1L)
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- DDS Shaft Seal, 55 x 72 x 10 mm., TC, Nitrile Rubber (557210TC)
- DDS Shaft Seal, TCN, 18mm ID, Nitrile Rubber (183006TCN)
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- DDS Shaft Seal, 32 x 72 x 8 mm., TC, Nitrile Rubber (32728TC)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223507SB)
- Dds Motor Supplies