Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 25mm I. D., 37mm O. D., 7mm W
Mfr # 25377TCV
Zoro # G5935489
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 37 mm
- Lip Material Fluoro Rubber
- Maximum Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 25377TCV
- Zoro # G5935489
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 37 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 37 mm |
Inside Diameter | 25 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Dual Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Maximum Pressure | 10 psi |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Maximum Surface Speed | 999 mps |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 25 mm, Outside Diameter 37 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Dual Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135046.00 (M1135046.00)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 1.94In (2042-8-8S)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RCB162117)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAN4-4F)
- DDS Shaft Seal, TCNV, 65mm ID, Fluoro Rubber (658508TCNV)
- DDS Shaft Seal, 35 x 52 x 7 mm., Nitrile Rubber (355207TC)
- DDS Shaft Seal, 10 x 14 x 3 mm., Nitrile Rubber (101403VC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (407012TC)
- DDS Shaft Seal, 50mm I. D., 75mm O. D., 10mm W (507510SC)
- DDS Shaft Seal, TA, 105mm ID, Nitrile Rubber (10513013TA)
- DDS Shaft Seal, 30 x 47 x 8 mm., SCV, Fluoro Rubber (30478SCV)
- Dds Shaft Seals & Adapters