Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 250 x 280 x 15 mm., Fluoro Rubber
Mfr # 25028015TCV
Zoro # G6133316
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 250 mm
- Outside Dia. 280 mm
- Width 15 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 25028015TCV
- Zoro # G6133316
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 250 mm |
Outside Dia. | 280 mm |
Width | 15 mm |
Outside Diameter | 280 mm |
Overall Width | 15 mm |
Inside Diameter | 250 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Spring Reinforcement | Yes |
Contact Type | Contact Seal |
System of Measurement | Metric |
Case Coating | None |
Maximum Pressure | 10 psi |
Maximum Surface Speed | 999 mps |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Seal Design | TC |
Number of Lips | 2 |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 250 mm, Outside Diameter 280 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Cartridge LFP-D-MINI-40M-U (LFP-D-MINI-40M-U)
- MASTER PNEUMATIC GAGE 2" 0-200 1/4"BACK MT (200-BDD)
- QA1 Precision Greasable Rod End, Steel (KFR7Z)
- LOC-LINE Manifold, Control, 1/4 (21198)
- DDS Shaft Seal, 70 x 90 x 10 mm., Fluoro Rubber (709010TCV)
- DDS Shaft Seal, TC, 20mm ID, Nitrile Rubber (203205TC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 8mm W (65858TC)
- DDS Shaft Seal, TCN, 135mm ID, Nitrile Rubber (13516013TCN)
- DDS Shaft Seal, 14 x 24 x 7 mm., Fluoro Rubber (142407TCV)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- DDS Shaft Seal, 20 x 42 x 8 mm., TC, Nitrile Rubber (20428TC)
- Dds Motor Supplies