Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber
Mfr # 255207TC
Zoro # G6133149
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 52 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 255207TC
- Zoro # G6133149
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 7 mm |
Outside Diameter | 52 mm |
Inside Diameter | 25 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 25 mm, Outside Diameter 52 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EF081008)
- ZEP Lubricant, Dry Film, 11 oz., PK12 (27601)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6310)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (255208TC)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (255212SC)
- DDS Shaft Seal, TCV, 12mm ID, Fluoro Rubber (123205TCV)
- DDS Shaft Seal, TF, 48mm ID, Nitrile Rubber (486208TF)
- DDS Shaft Seal, SC, 0.437in ID, Nitrile Rubber (IN11.1125.46.35SC)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (307210SA)
- DDS Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber (13016013TCV)
- Dds Shaft Seals & Adapters