Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 25 x 42 x 8 mm., TC, Nitrile Rubber
Mfr # 25428TC
Zoro # G7754026
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 42 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 25428TC
- Zoro # G7754026
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 42 mm |
Width | 8 mm |
Inside Diameter | 25 mm |
Overall Width | 8 mm |
Outside Diameter | 42 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 25 mm, Outside Diameter 42 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Preformed Band Clamp, K SS, 1-1/2" (KS6)
- FOSTER Industrial Intrchnge, Brass/Stl, Series 3 (SB7-3)
- FAG BEARINGS FAG-6203 2RS C3, Deep Groove BBear, Single Row 90Mm, 6203 2RS C3 (6203 2RS C3)
- PARKER Repair Kit, 4wb60/2/4/8 (RK0600K000G)
- DDS Shaft Seal, 35 x 45 x 7 mm., Nitrile Rubber (354507TC)
- DDS Shaft Seal, SC, 90mm ID, Nitrile Rubber (9012010SC)
- DDS Shaft Seal, TCV, 10mm ID, Fluoro Rubber (102607TCV)
- DDS Shaft Seal, 40 x 80 x 8 mm., Nitrile Rubber (408008TC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- DDS Shaft Seal, 40 x 62 x 7 mm., SCV, Fluoro Rubber (40627SCV)
- DDS Shaft Seal, 45 x 65 x 7 mm., TC, Nitrile Rubber (45657TC)
- Dds Motor Supplies