Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 25 x 40 x 8 mm., Nitrile Rubber
Mfr # 254008TC
Zoro # G6133228
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 40 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 254008TC
- Zoro # G6133228
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 40 mm |
Width | 8 mm |
Inside Diameter | 25 mm |
Overall Width | 8 mm |
Outside Diameter | 40 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 25 mm, Outside Diameter 40 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-100 MULTIPAK-RESALE (123263 INS-SC-100)
- DOTCO Guard (2585PT)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Cross Manifold Fitting (FBX44)
- THRIFCO PLUMBING 64104H #104 Power Seal High Torque Hose Clamp 4-1/8 Inch to 7 I (6519597)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (455508SC)
- DDS Shaft Seal, 13 x 26 x 7 mm., TC, Nitrile Rubber (13267TC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (387212TC)
- DDS Shaft Seal, SC, 50mm ID, Nitrile Rubber (506812SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7557.159.52TC)
- DDS Shaft Seal, 250 x 280 x 15 mm., Fluoro Rubber (25028015TCV)
- DDS Shaft Seal, VG, 1.125in ID, Nitrile Rubber (31.7538.13.17VG)
- Dds Motor Supplies