Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 25 x 37 x 8 mm., TC, Nitrile Rubber
Mfr # 25378TC
Zoro # G7754050
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 37 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 25378TC
- Zoro # G7754050
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 37 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 37 mm |
Inside Diameter | 25 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 25 mm, Outside Diameter 37 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI GY (PLG05030-100)
- ZEP Multipurpose Lubricant, Jug, 1 gal., PK4 (374524)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- ATD TOOLS ATD Tools ATD-5289 Air Operated High Pressure Grease Pump For 25 To 50 Lbs. Drums (ATD-5289)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253708TC)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 10mm W (508010TA)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284708SC)
- DDS Shaft Seal, 16 x 32 x 7 mm., Nitrile Rubber (163207TC)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 2-1/2 in ID x 3.376 in OD x 0.438 in W, Fluoroelastomer Lip (24954)
- Dds Motor Supplies