Shop All Shaft Seals & Adapters
This Product is Discontinued
Dds
Shaft Seal, 25 x 37 x 7 mm., Fluoro Rubber (Discontinued)
Mfr # 253707TCV
Zoro # G6133261
This Product is Discontinued
Key Features
- Inside Dia. 25 mm
- Outside Dia. 37 mm
- Lip Material Fluoro Rubber
- Spring Reinforcement Yes
- Number of Lips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 253707TCV
- Zoro # G6133261
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 37 mm |
Width | 7 mm |
Outside Diameter | 37 mm |
Overall Width | 7 mm |
Inside Diameter | 25 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Spring Reinforcement | Yes |
Number of Lips | 2 |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Maximum Surface Speed | 999 mps |
Seal Design | TC |
Case Coating | None |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 25 mm, Outside Diameter 37 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, 1" I.D., 1-1/4" O.D., 2" L (EBCB162016)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Aaon Replacement For: F48A11A27C (OAN010)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAS 1 7/16 SGT)
- TOMPKINS Hydraulic Fitting-Stainless05FJX-04MP-SS (SS-6505-05-04-FG)
- DDS Shaft Seal, TC, 165mm ID, Nitrile Rubber (16519513TC)
- DDS Shaft Seal, TCV, 40mm ID, Fluoro Rubber (408007TCV)
- DDS Shaft Seal, 180 x 220 x 15 mm., SCV, Fluoro Rubber (18022015SCV)
- DDS Shaft Seal, TCV, 45mm ID, Fluoro Rubber (456812TCV)
- DDS Shaft Seal, 9.52mm I. D., 19.05mm O. D. (9.5219.056.35TCV)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8728.576.35SC)
- Dds Shaft Seals & Adapters