Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 25 x 32 x 4 mm., VC, Nitrile Rubber
Mfr # 25324VC
Zoro # G7753606
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 25 mm
- Outside Dia. 32 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Contact Type Contact Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 25324VC
- Zoro # G7753606
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 32 mm |
Width | 4 mm |
Outside Diameter | 32 mm |
Inside Diameter | 25 mm |
Overall Width | 4 mm |
Description
Rotary Shaft Seal, Design Code VC, Inside Diameter 25 mm, Outside Diameter 32 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, Spring Material Not Applicable, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Drill Bit, For 25mm Tubing (6698 02 02)
- DIXON Brass Ferrules for Fluid, ID 0.850" (BF850)
- NTN Tapered Roller Bearing Cone, 1-1/2 (4T-27880)
- KRYTOX 2 oz Tube Tan (GPL-246)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (307210TCV)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- DDS Shaft Seal, SB, 16mm ID, Nitrile Rubber (163207SB)
- DDS Shaft Seal, 35 x 52 x 8 mm., TC, Nitrile Rubber (35528TC)
- DDS Shaft Seal, 10 x 20 x 4 mm., Nitrile Rubber (102004VC)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (708507SC)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.687 in OD x 1/4 in W, Nitrile Lip (12336)
- Dds Shaft Seals & Adapters