Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 245mm I. D., 270mm O. D.
Mfr # 24527016SA
Zoro # G5935093
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 245 mm
- Outside Dia. 270 mm
- Width 16 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 24527016SA
- Zoro # G5935093
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 245 mm |
Outside Dia. | 270 mm |
Width | 16 mm |
Outside Diameter | 270 mm |
Inside Diameter | 245 mm |
Overall Width | 16 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 245 mm, Outside Diameter 270 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler (3LX85)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Double Acting (100122)
- GLOBAL G2SC-237-SS Two-Piece Clamping Collar (G2SC-237-SS)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- DDS Shaft Seal, TB, 55mm ID, Nitrile Rubber (557008TB)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35TC)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- DDS Shaft Seal, TC, 0.875in ID, Nitrile Rubber (IN22.2234.926.35TC)
- DDS Shaft Seal, 44 x 60 x 10 mm., SCV, Fluoro Rubber (446010SCV)
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- Dds Shaft Seals & Adapters