Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 240mm I. D., 290mm O. D.
Mfr # 24029016SA
Zoro # G5935583
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 240 mm
- Outside Dia. 290 mm
- Width 16 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 24029016SA
- Zoro # G5935583
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 240 mm |
Outside Dia. | 290 mm |
Width | 16 mm |
Overall Width | 16 mm |
Outside Diameter | 290 mm |
Inside Diameter | 240 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 240 mm, Outside Diameter 290 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 40,410SS, PK10 (200 40 H)
- MARATHON MOTORS General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 208-230V AC, 850 Nameplate RPM (5KCP49UN9838S)
- CARTER BEARINGS 1.50", Needle Yoke Roller, Sealed (YNB-48-S)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNP9)
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- DDS Shaft Seal, 110mm I. D., 135mm O. D. (11013512SC)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.59.52TC)
- DDS Shaft Seal, 50 x 65 x 8 mm., Nitrile Rubber (506508TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- DDS Shaft Seal, 9.52mm I. D., 19.05mm O. D. (9.5219.056.35TCV)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091302VG)
- Dds Motor Supplies