Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 240 x 280 x 15 mm., SCV, Fluoro Rubber
Mfr # 24028015SCV
Zoro # G7751138
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 240 mm
- Outside Dia. 280 mm
- Width 15 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 24028015SCV
- Zoro # G7751138
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 240 mm |
Outside Dia. | 280 mm |
Width | 15 mm |
Outside Diameter | 280 mm |
Overall Width | 15 mm |
Inside Diameter | 240 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Number of Lips | 1 |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Seal Design | SC |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 240 mm, Outside Diameter 280 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-5B)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- BESTORQ 3L250 V Belt, 25 in Outside Length, 3/8 in Top Width, 1 Ribs (3L250)
- DDS Shaft Seal, 30 x 55 x 7 mm., SCV, Fluoro Rubber (30557SCV)
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- DDS Shaft Seal, 55 x 80 x 8 mm., Nitrile Rubber (558008TC)
- DDS Shaft Seal, 25 x 38 x 7 mm., SCV, Fluoro Rubber (25387SCV)
- DDS Shaft Seal, TC, 90mm ID, Nitrile Rubber (9010012TC)
- DDS Shaft Seal, 95 x 110 x 10 mm., SCV, Fluoro Rubber (9511010SCV)
- DDS Shaft Seal, 25 x 52 x 8 mm., TC, Nitrile Rubber (25528TC)
- Dds Shaft Seals & Adapters