Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 230mm I. D., 270mm O. D.
Mfr # 23027016SA
Zoro # G5912562
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 230 mm
- Outside Dia. 270 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 23027016SA
- Zoro # G5912562
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 230 mm |
Outside Dia. | 270 mm |
Width | 16 mm |
Outside Diameter | 270 mm |
Overall Width | 16 mm |
Inside Diameter | 230 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 230 mm, Outside Diameter 270 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 83" Outside Length, 2/3" Top Width, 1 Ribs (B80/5L830)
- DDS Shaft Seal, 60 x 80 x 12 mm., SCV, Fluoro Rubber (608012SCV)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-10-11)
- DART CONTROLS Microprocessor Based Dc Motor Speed (MD50E)
- DDS Shaft Seal, TCV, 10mm ID, Fluoro Rubber (102607TCV)
- DDS Shaft Seal, 42 x 62 x 7 mm., Nitrile Rubber (426207TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7555.5610.92TC)
- DDS Shaft Seal, SC, 8mm ID, Nitrile Rubber (081906SC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223508SC)
- DDS Shaft Seal, 15 x 28 x 7 mm., Nitrile Rubber (152807TC)
- DDS Shaft Seal, SB, 9mm ID, Nitrile Rubber (09174.5SB)
- Dds Shaft Seals & Adapters