Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 225mm I. D., 250mm O. D.
Mfr # 22525016SA
Zoro # G5905477
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 225 mm
- Outside Dia. 250 mm
- Width 16 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 22525016SA
- Zoro # G5905477
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 225 mm |
Outside Dia. | 250 mm |
Width | 16 mm |
Overall Width | 16 mm |
Inside Diameter | 225 mm |
Outside Diameter | 250 mm |
Description
Rotary Shaft Seal, Design Code SA, Inside Diameter 225 mm, Outside Diameter 250 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3" Barbed x MNPT 90 Degree Elbow (HB300-90)
- CARLISLE D1600-8M-20 Dual Synchronous Belt (D1600-8M-20)
- FERNCO DOWNSPOUT ADPTR 4"" (PDSC-43)
- DDS Shaft Seal, 250mm I. D., 280mm O. D. (25028016TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4561.917.93SC)
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- DDS Shaft Seal, SC, 18mm ID, Nitrile Rubber (182804SC)
- DDS Shaft Seal, 24 x 37 x 7 mm., TC, Nitrile Rubber (24377TC)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8512012TF)
- Dds Shaft Seals & Adapters