Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 220mm I. D., 250mm O. D.
Mfr # 22025016TC
Zoro # G5931158
original price:
$118.95
29% off
new price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 220 mm
- Outside Dia. 250 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 22025016TC
- Zoro # G5931158
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 220 mm |
Outside Dia. | 250 mm |
Width | 16 mm |
Outside Diameter | 250 mm |
Overall Width | 16 mm |
Inside Diameter | 220 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 220 mm, Outside Diameter 250 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PUMP Steel Hose Reel, Mou, 3/8" x 100 ft. (D30002)
- SKF SKF 23220 CC W33, Spherical Roller Bearings (23220 CC W33)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1, 50 Ft (GH781-16X50)
- STRIPER Reusable Fitting, Striper, 1/4 x 7/16", 1/4" Male NPT, Rigid (STH14-2MSBR)
- DDS Shaft Seal, TCV, 15mm ID, Fluoro Rubber (152506TCV)
- DDS Shaft Seal, SC, 0.312in ID, Nitrile Rubber (IN7.9315.873.96SC)
- DDS Shaft Seal, TF, 16mm ID, Nitrile Rubber (163007TF)
- DDS Shaft Seal, TC, 29mm ID, Nitrile Rubber (294206TC)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- DDS Shaft Seal, 32 x 45 x 4 mm., VC, Nitrile Rubber (32454VC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142004TC)
- Dds Motor Supplies