Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 220 x 260 x 16 mm., SCV, Fluoro Rubber
Mfr # 22026016SCV
Zoro # G7751156
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 220 mm
- Outside Dia. 260 mm
- Lip Material Fluoro Rubber
- Design Code SCV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 22026016SCV
- Zoro # G7751156
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 220 mm |
Outside Dia. | 260 mm |
Width | 16 mm |
Overall Width | 16 mm |
Inside Diameter | 220 mm |
Outside Diameter | 260 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Number of Lips | 1 |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Seal Design | SC |
Spring Reinforcement | Yes |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 220 mm, Outside Diameter 260 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- NTN NTN 532A, Tapered Roller Bearing Cup Single Cup 4375 In Od X 11875 In W Case Carburized Steel (532A)
- QA1 Plain Spherical Bearing (NPB14T)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162607TCN)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163007SC)
- DDS Shaft Seal, 85.72mm I. D., 117.47mm O. D. (85.72117.4712.7TC)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (4510010TC)
- DDS Shaft Seal, TCV, 22mm ID, Fluoro Rubber (224207TCV)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- CLIMAX METAL PRODUCTS SUA-112 Step Up Clamp-On Adapter (SUA-112)
- Dds Shaft Seals & Adapters