Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 220 x 260 x 15 mm., SCV, Fluoro Rubber
Mfr # 22026015SCV
Zoro # G7750998
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 220 mm
- Outside Dia. 260 mm
- Lip Material Fluoro Rubber
- Design Code SCV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 22026015SCV
- Zoro # G7750998
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 220 mm |
Outside Dia. | 260 mm |
Width | 15 mm |
Inside Diameter | 220 mm |
Outside Diameter | 260 mm |
Overall Width | 15 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Spring Reinforcement | Yes |
Number of Lips | 1 |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Case Coating | None |
Maximum Pressure | 10 psi |
Contact Type | Contact Seal |
Seal Design | SC |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 220 mm, Outside Diameter 260 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 3L210 (3L210)
- DODGE PX50 PARA-FLEX ELEMENT (PX50)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 50 ft. (PTH300-50-G)
- MAIN FILTER Hydraulic Filter, replaces WIX 57840, Pressure Line, 3 micron, Outside-In (MF0059465)
- DDS Shaft Seal, TCN, 135mm ID, Nitrile Rubber (13516013TCN)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (459010SC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (283805TC)
- DDS Shaft Seal, 35 x 52 x 8 mm., TC, Nitrile Rubber (35528TC)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283505SC)
- DDS Shaft Seal, 70 x 100 x 10 mm., Nitrile Rubber (7010010TC)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 3/4 in ID x 1-1/4 in OD x 1/4 in W, Nitrile Lip (7443)
- Dds Shaft Seals & Adapters