Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 22 x 40 x 10 mm., TC, Nitrile Rubber
Mfr # 224010TC
Zoro # G7754251
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 22 mm
- Outside Dia. 40 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 224010TC
- Zoro # G7754251
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 40 mm |
Width | 10 mm |
Overall Width | 10 mm |
Inside Diameter | 22 mm |
Outside Diameter | 40 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 22 mm, Outside Diameter 40 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1110, 11/16in Bore, Open (B-1110)
- MCGILL Heavy Stud Camrol Cylindrical Inch Cam Follower, CFH 3 1/2 SB (CFH 3 1/2 SB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 17 # of Teeth (50BS17H X 1 3/8)
- CARLISLE BP29 Super Blue Ribbon V-Belt (BP29)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091302VG)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356210SC)
- DDS Shaft Seal, 55mm I. D., 85mm O. D., 8mm W (55858TC)
- DDS Shaft Seal, 9 x 15 x 3 mm., Nitrile Rubber (091503VC)
- DDS Shaft Seal, 35 x 72 x 10 mm., TCV, Fluoro Rubber (357210TCV)
- DDS Shaft Seal, 85 x 130 x 10 mm., TC, Nitrile Rubber (8513010TC)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- Dds Shaft Seals & Adapters