Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 22 x 32 x 7 mm., Nitrile Rubber
Mfr # 223207TC
Zoro # G6133395
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 22 mm
- Outside Dia. 32 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 223207TC
- Zoro # G6133395
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 32 mm |
Width | 7 mm |
Inside Diameter | 22 mm |
Overall Width | 7 mm |
Outside Diameter | 32 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 22 mm, Outside Diameter 32 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO ELBOW 90D FLEX 2"" (PQL-200)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-3/8)
- FESTO Push-In L-Fitting NPQM-L-M5-Q6-P10 (NPQM-L-M5-Q6-P10)
- SUPCO MultiPlus Dual Brand V Belt, A61 (A61)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223206SB)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223205SC)
- DDS Shaft Seal, 76.2mm I. D., 114.3mm O. D. (76.2114.312.7SC)
- DDS Shaft Seal, 30 x 50 x 7 mm., Nitrile Rubber (305007SC)
- DDS Shaft Seal, TC, 19mm ID, Nitrile Rubber (193808TC)
- DDS Shaft Seal, 60.32mm I. D., 79.37mm O. D. (60.3279.379.52TC)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (253807SB)
- Dds Motor Supplies