Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 210 x 250 x 15 mm., Fluoro Rubber
Mfr # 21025015TCV
Zoro # G6133429
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 210 mm
- Outside Dia. 250 mm
- Width 15 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 21025015TCV
- Zoro # G6133429
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 210 mm |
Outside Dia. | 250 mm |
Width | 15 mm |
Inside Diameter | 210 mm |
Overall Width | 15 mm |
Outside Diameter | 250 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Single Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Spring Reinforcement | Yes |
Number of Lips | 2 |
Maximum Surface Speed | 999 mps |
System of Measurement | Metric |
Contact Type | Contact Seal |
Case Coating | None |
Seal Design | TC |
Maximum Pressure | 10 psi |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 210 mm, Outside Diameter 250 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Illuminated Dash Panel Gauge Kit, Black F (20062)
- DIXON Barbed Hose Fitting, Hose ID 12", N/A (STV120)
- D&D 200" Outside Length, 1" Top Width, 1 Ribs (8V2000)
- REELCRAFT Spring, Drive with Eyelet (S400030)
- DDS Shaft Seal, 22 x 37 x 7 mm., TC, Nitrile Rubber (22377TC)
- DDS Shaft Seal, 50 x 80 x 8 mm., Nitrile Rubber (508008TC)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304407SC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204210SC)
- DDS Shaft Seal, 40 x 50 x 5 mm., Nitrile Rubber (405005TC)
- DDS Shaft Seal, 25 x 52 x 7 mm., Nitrile Rubber (255207TC)
- DDS Shaft Seal, VG, 16mm ID, Nitrile Rubber (162003VG)
- Dds Shaft Seals & Adapters