Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 21 x 37 x 7 mm., TC, Nitrile Rubber
Mfr # 21377TC
Zoro # G7753177
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 21 mm
- Outside Dia. 37 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 21377TC
- Zoro # G7753177
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 21 mm |
Outside Dia. | 37 mm |
Width | 7 mm |
Inside Diameter | 21 mm |
Overall Width | 7 mm |
Outside Diameter | 37 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 21 mm, Outside Diameter 37 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- DYNABRADE Vane Set, PK4 (52474)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-51-G)
- LOC-LINE Elbow, Black, 1/4", PK20 (49435-BLK)
- DDS Shaft Seal, 62 x 85 x 12 mm., TC, Nitrile Rubber (628512TC)
- DDS Shaft Seal, 35 x 46 x 7 mm., TC, Nitrile Rubber (35467TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405507SC)
- DDS Shaft Seal, TCNV, 50mm ID, Fluoro Rubber (506807TCNV)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8512012TF)
- DDS Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber (357210TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- Dds Shaft Seals & Adapters