Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 20mm I. D., 42mm O. D., 7mm W
Mfr # 20427TCV
Zoro # G5934910
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 42 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 20427TCV
- Zoro # G5934910
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 42 mm |
Width | 7 mm |
Inside Diameter | 20 mm |
Overall Width | 7 mm |
Outside Diameter | 42 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Contact Type | Contact Seal |
Seal Design | TC |
Number of Lips | 2 |
Maximum Pressure | 10 psi |
System of Measurement | Metric |
Spring Reinforcement | Yes |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 20 mm, Outside Diameter 42 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2 Inch Diameter Gear (H2136201)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 143T Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (143TTFR5376)
- NTN Radial/Deep Groove Ball Bearing - 43 MM Id X 68 MM Od X 13 MM W (SC0929)
- PRINCE 2 Bore X 10 Stroke Cylinder (B200100ABAAA07B)
- DDS Shaft Seal, 30 x 42 x 10 mm., TC, Nitrile Rubber (304210TC)
- DDS Shaft Seal, 45 x 75 x 8 mm., TC, Nitrile Rubber (45758TC)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- DDS Shaft Seal, SC, 38mm ID, Nitrile Rubber (388010SC)
- DDS Shaft Seal, 130mm I. D., 150mm O. D. (13015010SC)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (203007TCNV)
- DDS Shaft Seal, 95 x 120 x 13 mm., TC, Nitrile Rubber (9512013TC)
- Dds Motor Supplies