Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 20mm I. D., 42mm O. D., 7mm W
Mfr # 20427SCV
Zoro # G5944528
product price: $32.09
/ea
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 42 mm
- Lip Material Fluoro Rubber
- Maximum Pressure 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 20427SCV
- Zoro # G5944528
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 42 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 42 mm |
Inside Diameter | 20 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
Maximum Pressure | 10 psi |
Spring Reinforcement | Yes |
Number of Lips | 1 |
Maximum Surface Speed | 999 mps |
Case Coating | None |
Contact Type | Contact Seal |
Seal Design | SC |
System of Measurement | Metric |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 20 mm, Outside Diameter 42 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2021-4-6S)
- MIDWEST FASTENER 3/8" x 3/4" x 1/16" Bronze Machine Bushings 8PK (76323)
- MI-T-M Two Stage Gasoline, Air Compressor (AG2-SH13-30M)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 14mm (MGFR6TS)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304707SC)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- DDS Shaft Seal, 35 x 80 x 10 mm., Fluoro Rubber (358010TCV)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224207SC)
- DDS Shaft Seal, 100 x 130 x 13 mm., TC, Nitrile Rubber (10013013TC)
- DDS Shaft Seal, TC, 0.562in ID, Nitrile Rubber (IN14.2825.46.35TC)
- Dds Shaft Seals & Adapters