Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 20mm I. D., 30mm O. D., 7mm W
Mfr # 20307SCV
Zoro # G5912958
original price:
$36.33
6% off
new price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 30 mm
- Lip Material Fluoro Rubber
- Design Code SCV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 20307SCV
- Zoro # G5912958
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 30 mm |
Inside Diameter | 20 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | SCV |
System of Measurement | Metric |
Maximum Pressure | 10 psi |
Seal Design | SC |
Contact Type | Contact Seal |
Maximum Surface Speed | 999 mps |
Spring Reinforcement | Yes |
Number of Lips | 1 |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Case Coating | None |
Description
Rotary Shaft Seal, Design Code SCV, Inside Diameter 20 mm, Outside Diameter 30 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- TRITAN Flange Bearing, 2-Bolt, Ball, 30mm Bore (UCFL206-30MM)
- DODGE 2517 X 24MM-KW Taper Lock Bushing (119620 2517 X24MM)
- ZSI Python Hose Clamp, 1-1/4 to 1-3/4", Material: 316 stainless steel (PY-2031)
- DDS Shaft Seal, 90mm I. D., 130mm O. D., 12mm W (9013012SC)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DDS Shaft Seal, 38 x 58 x 10 mm., TC, Nitrile Rubber (385810TC)
- DDS Shaft Seal, 17 x 29 x 7 mm., TC, Nitrile Rubber (17297TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355012TC)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (IN38.157.157.93SC)
- DDS Shaft Seal, TC, 20mm ID, Nitrile Rubber (202805TC)
- Dds Shaft Seals & Adapters