Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 200mm I. D., 230mm O. D.
Mfr # 20023013SC
Zoro # G5909038
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 200 mm
- Outside Dia. 230 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 20023013SC
- Zoro # G5909038
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 200 mm |
Outside Dia. | 230 mm |
Width | 13 mm |
Overall Width | 13 mm |
Outside Diameter | 230 mm |
Inside Diameter | 200 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 200 mm, Outside Diameter 230 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Short Shank Coupling with Hex Nut, 5/8 in x 3/4-11-1/2 Nominal, Hose Barb x GHT End Style, 2.95 in L (5891010K)
- BETA 1 FILTERS Air Filter replacement filter for 4FY79 / GRAINGER (B1AF0002050)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (EXEP060808)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THX5)
- DDS Shaft Seal, 40 x 52 x 7 mm., Nitrile Rubber (405207TC)
- DDS Shaft Seal, SF, 24mm ID, Nitrile Rubber (244707SF)
- DDS Shaft Seal, 80 x 125 x 12 mm., SCV, Fluoro Rubber (8012512SCV)
- DDS Shaft Seal, 55mm I. D., 68mm O. D., 8mm W (55688SC)
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- DDS Shaft Seal, 40 x 72 x 7 mm., TC, Nitrile Rubber (40727TC)
- Dds Motor Supplies