Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 20 x 42 x 7 mm., Nitrile Rubber
Mfr # 204207TC
Zoro # G6133517
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20 mm
- Outside Dia. 42 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 204207TC
- Zoro # G6133517
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 42 mm |
Width | 7 mm |
Inside Diameter | 20 mm |
Overall Width | 7 mm |
Outside Diameter | 42 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 20 mm, Outside Diameter 42 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP LONG HEX NIPPLE 6.00" (5404-L-06-06-6.0)
- COXREELS Swivel Seal Kit, 1/2In Viton O-Ring (439-1-SEALKIT)
- D&D 62" Outside Length, 3" Top Width, 4 Ribs (4/BX59)
- DDS Shaft Seal, 20 x 42 x 8 mm., TC, Nitrile Rubber (20428TC)
- DDS Shaft Seal, SB, 20mm ID, Nitrile Rubber (204207SB)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204210SC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224208TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- DDS Shaft Seal, SC, 0.437in ID, Nitrile Rubber (IN11.1125.46.35SC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224207SC)
- Dds Shaft Seals & Adapters