Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 20 x 35 x 8 mm., Nitrile Rubber
Mfr # 203508TC
Zoro # G6133541
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 35 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 203508TC
- Zoro # G6133541
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 35 mm |
Width | 8 mm |
Inside Diameter | 20 mm |
Overall Width | 8 mm |
Outside Diameter | 35 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 20 mm, Outside Diameter 35 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Motor, 277V, 1/2 HP, 1-Phase (PM-02-0076)
- INGERSOLL-RAND Inlet Air Filter (89295976)
- CLESCO PBPS-BL-100 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-100)
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 3.3465-in. Outside Dia., 0.6875-in. Width (18790/20)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152304TC)
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- DDS Shaft Seal, 110mm I. D., 135mm O. D. (11013512SC)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162807TC)
- DDS Shaft Seal, 40 x 72 x 7 mm., TC, Nitrile Rubber (40727TC)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152506TC)
- Dds Motor Supplies