Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 20 x 35 x 7 mm., Fluoro Rubber
Mfr # 203507TCV
Zoro # G6133550
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 35 mm
- Width 7 mm
- Lip Material Fluoro Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 203507TCV
- Zoro # G6133550
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 35 mm |
Inside Diameter | 20 mm |
Details
Item | Rotary Shaft Seal |
Seal Type | Lip Seal |
Lip Material | Fluoro Rubber |
Design Code | TCV |
Contact Type | Contact Seal |
Spring Reinforcement | Yes |
Maximum Surface Speed | 999 mps |
Seal Design | TC |
Maximum Pressure | 10 psi |
Number of Lips | 2 |
System of Measurement | Metric |
Case Coating | None |
Lip Material Application | Fluoroelastomer for High Temperature Applications |
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 20 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating None, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50BTL21)
- MITSUBOSHI 5/B154 157Inch Outside Length, 5 Ribs (5RB154)
- MILTON A Style Coupler and Plug Kit, 5 Pcs (S-213)
- FESTO Standards-Based Cylinder DSBC-40-250-PPVA-N3 (DSBC-40-250-PPVA-N3)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5747.626.35SC)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152305TC)
- DDS Shaft Seal, 25 x 37 x 7 mm., Nitrile Rubber (253707TC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- DDS Shaft Seal, SF, 40mm ID, Nitrile Rubber (405206SF)
- DDS Shaft Seal, 95 x 110 x 10 mm., SCV, Fluoro Rubber (9511010SCV)
- DDS Shaft Seal, 45 x 72 x 10 mm., TC, Nitrile Rubber (457210TC)
- Dds Shaft Seals & Adapters