Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 20 x 28 x 7 mm., Nitrile Rubber
Mfr # 202807TC
Zoro # G6133605
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 28 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 202807TC
- Zoro # G6133605
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Inside Diameter | 20 mm |
Outside Diameter | 28 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 20 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/8", JIC (9037-0204)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Yellow, PK10 (52NZ41)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 255" (BB255)
- PARKER Hydraulic Couplerm, TC372 (TC-372)
- DDS Shaft Seal, TCNV, 50mm ID, Fluoro Rubber (506807TCNV)
- DDS Shaft Seal, SA, 50mm ID, Nitrile Rubber (506812SA)
- DDS Shaft Seal, TCNV, 45mm ID, Fluoro Rubber (456207TCNV)
- DDS Shaft Seal, TCN, 15mm ID, Nitrile Rubber (152506TCN)
- DDS Shaft Seal, TCNV, 15mm ID, Fluoro Rubber (152506TCNV)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354707TF)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.17.93TC)
- Dds Motor Supplies