Shop All Shaft Seals & Adapters
Dds
Shaft Seal, 20 x 28 x 4 mm., Nitrile Rubber
Mfr # 202804TC
Zoro # G6133611
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 28 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 202804TC
- Zoro # G6133611
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 28 mm |
Width | 4 mm |
Inside Diameter | 20 mm |
Overall Width | 4 mm |
Outside Diameter | 28 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 20 mm, Outside Diameter 28 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC MANUAL FIL/REG 1/2 (CFR350-4)
- LOC-LINE Anti-Static Vacuum Hose Component, 20 Ft. (89320AS)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V66 (1B5V66)
- FESTO Round Cylinder DSNU-40-50-PPS-A (DSNU-40-50-PPS-A)
- DDS Shaft Seal, TF, 16mm ID, Nitrile Rubber (163007TF)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (304007TCN)
- DDS Shaft Seal, SA, 30mm ID, Nitrile Rubber (307210SA)
- DDS Shaft Seal, 55mm I. D., 72mm O. D., 8mm W (55728TC)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (356212TF)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558010SC)
- DDS Shaft Seal, 18 x 30 x 6 mm., TC, Nitrile Rubber (18306TC)
- Dds Motor Supplies